

€325.50/ pieceexcl. VAT
€393.86incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €325.50 | - |
10+ | €260.40 | 20.00% |
25+ | €227.85 | 30.00% |
50+ | €195.30 | 40.00% |
100+ | €162.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 379.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-3793-57 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |