

€11.39/ pieceexcl. VAT
€13.78incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.39 | - |
25+ | €10.25 | 10.00% |
50+ | €9.11 | 20.00% |
100+ | €7.97 | 30.00% |
250+ | €6.83 | 40.00% |
500+ | €5.70 | 50.00% |
1000+ | €4.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 36 mm |
Cross section | 2 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |