

€296.70/ pieceexcl. VAT
€359.01incl. VAT
40 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €296.70 | - |
10+ | €237.36 | 20.00% |
25+ | €207.69 | 30.00% |
50+ | €178.02 | 40.00% |
100+ | €148.35 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 359.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-3593-57 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |