

€32.81/ pieceexcl. VAT
€39.70incl. VAT
85 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.81 | - |
10+ | €29.53 | 10.00% |
25+ | €26.25 | 20.00% |
50+ | €22.97 | 30.00% |
100+ | €19.69 | 40.00% |
250+ | €16.41 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 97.79 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 344 |
Size according to French R | NF-R47 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |