

€27.63/ pieceexcl. VAT
€33.43incl. VAT
107 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.63 | - |
10+ | €24.87 | 10.00% |
25+ | €22.10 | 20.00% |
50+ | €19.34 | 30.00% |
100+ | €16.58 | 40.00% |
250+ | €13.82 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 85.09 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 340 |
Size according to French R | NF-R43 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |