

€269.30/ pieceexcl. VAT
€325.85incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €269.30 | - |
10+ | €215.44 | 20.00% |
25+ | €188.51 | 30.00% |
50+ | €161.58 | 40.00% |
100+ | €134.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 339.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-3393-57 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |