

€24.02/ pieceexcl. VAT
€29.06incl. VAT
181 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.02 | - |
10+ | €21.62 | 10.00% |
25+ | €19.22 | 20.00% |
50+ | €16.81 | 30.00% |
100+ | €14.41 | 40.00% |
250+ | €12.01 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 75.57 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 337 |
Size according to French R | NF-R40 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |