

€22.86/ pieceexcl. VAT
€27.66incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.86 | - |
10+ | €20.57 | 10.00% |
25+ | €18.29 | 20.00% |
50+ | €16.00 | 30.00% |
100+ | €13.72 | 40.00% |
250+ | €11.43 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 72.39 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 336 |
Size according to French R | NF-R39 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |