

€14.59/ pieceexcl. VAT
€17.65incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.59 | - |
25+ | €13.13 | 10.00% |
50+ | €11.67 | 20.00% |
100+ | €10.21 | 30.00% |
250+ | €8.75 | 40.00% |
500+ | €7.30 | 50.00% |
1000+ | €5.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 46.99 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 328 |
Size according to French R | NF-R31 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |