

€11.91/ pieceexcl. VAT
€14.41incl. VAT
98 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.91 | - |
25+ | €10.72 | 10.00% |
50+ | €9.53 | 20.00% |
100+ | €8.34 | 30.00% |
250+ | €7.15 | 40.00% |
500+ | €5.96 | 50.00% |
1000+ | €4.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 37.47 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 325 |
Size according to French R | NF-R28 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |