

€243.10/ pieceexcl. VAT
€294.15incl. VAT
36 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €243.10 | - |
10+ | €194.48 | 20.00% |
25+ | €170.17 | 30.00% |
50+ | €145.86 | 40.00% |
100+ | €121.55 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 319.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-3193-57 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |