

€10.22/ pieceexcl. VAT
€12.37incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.22 | - |
25+ | €9.20 | 10.00% |
50+ | €8.18 | 20.00% |
100+ | €7.15 | 30.00% |
250+ | €6.13 | 40.00% |
500+ | €5.11 | 50.00% |
1000+ | €4.09 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 27 mm |
Cross section | 3.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |