

€194.80/ pieceexcl. VAT
€235.71incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €194.80 | - |
10+ | €155.84 | 20.00% |
25+ | €136.36 | 30.00% |
50+ | €116.88 | 40.00% |
100+ | €97.40 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 279.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-2793-57 |
Size according to JIS | JIS- G-280 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |