

€46.68/ pieceexcl. VAT
€56.48incl. VAT
302 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.68 | - |
10+ | €37.34 | 20.00% |
25+ | €32.68 | 30.00% |
50+ | €28.01 | 40.00% |
100+ | €23.34 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 139.29 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 254 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |