

€15.89/ pieceexcl. VAT
€19.23incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.89 | - |
25+ | €14.30 | 10.00% |
50+ | €12.71 | 20.00% |
100+ | €11.12 | 30.00% |
250+ | €9.53 | 40.00% |
500+ | €7.95 | 50.00% |
1000+ | €6.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 25.8 mm |
Cross section | 3.53 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |