

€36.78/ pieceexcl. VAT
€44.50incl. VAT
168 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.78 | - |
10+ | €29.42 | 20.00% |
25+ | €25.75 | 30.00% |
50+ | €22.07 | 40.00% |
100+ | €18.39 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 117.07 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 247 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |