

€106.40/ pieceexcl. VAT
€128.74incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €106.40 | - |
10+ | €85.12 | 20.00% |
25+ | €74.48 | 30.00% |
50+ | €63.84 | 40.00% |
100+ | €53.20 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 240.9 mm |
Cross section | 3.53 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |