

€25.70/ pieceexcl. VAT
€31.10incl. VAT
960 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.70 | - |
10+ | €23.13 | 10.00% |
25+ | €20.56 | 20.00% |
50+ | €17.99 | 30.00% |
100+ | €15.42 | 40.00% |
250+ | €12.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 88.49 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 238 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |