

€24.59/ pieceexcl. VAT
€29.75incl. VAT
213 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.59 | - |
10+ | €22.13 | 10.00% |
25+ | €19.67 | 20.00% |
50+ | €17.21 | 30.00% |
100+ | €14.75 | 40.00% |
250+ | €12.30 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 85.32 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 237 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |