

€21.38/ pieceexcl. VAT
€25.87incl. VAT
625 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.38 | - |
10+ | €19.24 | 10.00% |
25+ | €17.10 | 20.00% |
50+ | €14.97 | 30.00% |
100+ | €12.83 | 40.00% |
250+ | €10.69 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 75.79 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 234 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |