

€8.61/ pieceexcl. VAT
€10.42incl. VAT
241 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.61 | - |
25+ | €7.74 | 10.00% |
50+ | €6.88 | 20.00% |
100+ | €6.02 | 30.00% |
250+ | €5.16 | 40.00% |
500+ | €4.30 | 50.00% |
1000+ | €3.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 22 mm |
Cross section | 3 mm |
Size according to DIN11864 | DIN118641-DN15 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |