

€15.58/ pieceexcl. VAT
€18.85incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.58 | - |
10+ | €14.02 | 10.00% |
25+ | €12.46 | 20.00% |
50+ | €10.91 | 30.00% |
100+ | €9.35 | 40.00% |
250+ | €7.79 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 56.74 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 228 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |