

€9.51/ pieceexcl. VAT
€11.51incl. VAT
330 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.51 | - |
25+ | €8.55 | 10.00% |
50+ | €7.60 | 20.00% |
100+ | €6.65 | 30.00% |
250+ | €5.70 | 40.00% |
500+ | €4.75 | 50.00% |
1000+ | €3.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 32.92 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 219 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |