

€3.93/ pieceexcl. VAT
€4.76incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.93 | - |
25+ | €3.54 | 10.00% |
50+ | €3.14 | 20.00% |
100+ | €2.75 | 30.00% |
250+ | €2.36 | 40.00% |
500+ | €1.97 | 50.00% |
1000+ | €1.57 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 4.34 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 201 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |