

€7.89/ pieceexcl. VAT
€9.55incl. VAT
Estimated delivery date - 02/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.89 | - |
25+ | €7.10 | 10.00% |
50+ | €6.31 | 20.00% |
100+ | €5.52 | 30.00% |
250+ | €4.73 | 40.00% |
500+ | €3.94 | 50.00% |
1000+ | €3.15 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 19 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |