

€83.55/ pieceexcl. VAT
€101.10incl. VAT
101 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.55 | - |
10+ | €66.84 | 20.00% |
25+ | €58.49 | 30.00% |
50+ | €50.13 | 40.00% |
100+ | €41.78 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 215.57 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 173 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |