

€19.07/ pieceexcl. VAT
€23.07incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.07 | - |
10+ | €17.16 | 10.00% |
25+ | €15.26 | 20.00% |
50+ | €13.35 | 30.00% |
100+ | €11.44 | 40.00% |
250+ | €9.54 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 72.69 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 150 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |