

€6.97/ pieceexcl. VAT
€8.43incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.97 | - |
25+ | €6.27 | 10.00% |
50+ | €5.57 | 20.00% |
100+ | €4.88 | 30.00% |
250+ | €4.18 | 40.00% |
500+ | €3.48 | 50.00% |
1000+ | €2.79 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 15.88 mm |
Cross section | 2.62 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |