

€17.22/ pieceexcl. VAT
€20.84incl. VAT
237 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.22 | - |
10+ | €15.50 | 10.00% |
25+ | €13.78 | 20.00% |
50+ | €12.05 | 30.00% |
100+ | €10.33 | 40.00% |
250+ | €8.61 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 66.34 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 146 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |