

€14.19/ pieceexcl. VAT
€17.17incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.19 | - |
10+ | €12.77 | 10.00% |
25+ | €11.35 | 20.00% |
50+ | €9.93 | 30.00% |
100+ | €8.51 | 40.00% |
250+ | €7.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 55.25 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 139 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |