

€13.77/ pieceexcl. VAT
€16.66incl. VAT
528 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.77 | - |
10+ | €12.39 | 10.00% |
25+ | €11.02 | 20.00% |
50+ | €9.64 | 30.00% |
100+ | €8.26 | 40.00% |
250+ | €6.89 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 53.64 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 138 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |