

€12.96/ pieceexcl. VAT
€15.68incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.96 | - |
10+ | €11.66 | 10.00% |
25+ | €10.37 | 20.00% |
50+ | €9.07 | 30.00% |
100+ | €7.78 | 40.00% |
250+ | €6.48 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 50.47 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 136 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |