

€53.55/ pieceexcl. VAT
€64.80incl. VAT
199 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.55 | - |
10+ | €42.84 | 20.00% |
25+ | €37.49 | 30.00% |
50+ | €32.13 | 40.00% |
100+ | €26.78 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 134.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-1345-30 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |