

€9.26/ pieceexcl. VAT
€11.20incl. VAT
2200 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.26 | - |
25+ | €8.33 | 10.00% |
50+ | €7.40 | 20.00% |
100+ | €6.48 | 30.00% |
250+ | €5.55 | 40.00% |
500+ | €4.63 | 50.00% |
1000+ | €3.70 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 34.59 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 126 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |