

€48.07/ pieceexcl. VAT
€58.16incl. VAT
110 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.07 | - |
10+ | €38.46 | 20.00% |
25+ | €33.65 | 30.00% |
50+ | €28.84 | 40.00% |
100+ | €24.04 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 124.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-1245-30 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |