

€52.50/ pieceexcl. VAT
€63.53incl. VAT
216 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.50 | - |
10+ | €42.00 | 20.00% |
25+ | €36.75 | 30.00% |
50+ | €31.50 | 40.00% |
100+ | €26.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 120 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |