

€49.10/ pieceexcl. VAT
€59.41incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.10 | - |
10+ | €39.28 | 20.00% |
25+ | €34.37 | 30.00% |
50+ | €29.46 | 40.00% |
100+ | €24.55 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 120 mm |
Cross section | 4 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |