

€45.48/ pieceexcl. VAT
€55.03incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.48 | - |
10+ | €36.38 | 20.00% |
25+ | €31.84 | 30.00% |
50+ | €27.29 | 40.00% |
100+ | €22.74 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 119.5 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |