

€51.40/ pieceexcl. VAT
€62.19incl. VAT
330 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.40 | - |
10+ | €41.12 | 20.00% |
25+ | €35.98 | 30.00% |
50+ | €30.84 | 40.00% |
100+ | €25.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 114.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-1143-57 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |