

€3.45/ pieceexcl. VAT
€4.17incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.45 | - |
25+ | €3.11 | 10.00% |
50+ | €2.76 | 20.00% |
100+ | €2.42 | 30.00% |
250+ | €2.07 | 40.00% |
500+ | €1.73 | 50.00% |
1000+ | €1.38 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 2.84 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 104 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |