ERIKS

ERIKS O-ring FKM 70 514401 042 82,27x1,78

  • ERIKS:14857657
Image 1
ERIKS FKM 514401 O-rings represent the latest generation of Food Contact Materials (FCM) and have been specially developed to meet the increasingly strict requirements of the Food & Beverage industry. Thanks to their excellent chemical resistance, long service life, and optimal performance in CIP/SIP processes, hot water, and steam, they offer a clear upgrade compared to traditional FKM materials.The material complies with regulations regarding bisphenols, PAH and is produced without harmful PFAS. The compound meets all relevant global FCM standards such as FDA, EC1935/2004, 3A, and Chinese GB.FKM 514401 helps avoid risks, complies with future regulations, and ensures reliable, hygienic, and durable sealing.This material is a smart upgrade for any manufacturer preparing for the next generation of FCM materials.
Save to list

€20.62/ pieceexcl. VAT

€24.95incl. VAT

Estimated delivery date - 05/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€20.62

-

10+

€18.56

10.00%

25+

€16.50

20.00%

50+

€14.43

30.00%

100+

€12.37

40.00%

250+

€10.31

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
82.27 mm
Cross section
1.78 mm
Size according to AS568-BS1806-ISO3601
042
Product
O-ring
Material
FKM
Colour
Black
Hardness
70
Compound
514401
Temperature range
from -20 to 200 °C