

€18.77/ pieceexcl. VAT
€22.71incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.77 | - |
10+ | €16.89 | 10.00% |
25+ | €15.02 | 20.00% |
50+ | €13.14 | 30.00% |
100+ | €11.26 | 40.00% |
250+ | €9.39 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 75.92 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 041 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |