

€7.73/ pieceexcl. VAT
€9.35incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.73 | - |
25+ | €6.96 | 10.00% |
50+ | €6.18 | 20.00% |
100+ | €5.41 | 30.00% |
250+ | €4.64 | 40.00% |
500+ | €3.87 | 50.00% |
1000+ | €3.09 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 29.87 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 025 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |