

€4.66/ pieceexcl. VAT
€5.64incl. VAT
2215 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
25+ | €4.19 | 10.00% |
50+ | €3.72 | 20.00% |
100+ | €3.26 | 30.00% |
250+ | €2.79 | 40.00% |
500+ | €2.33 | 50.00% |
1000+ | €1.86 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 12.42 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 014 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |