

€21.18/ pieceexcl. VAT
€25.63incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.18 | - |
25+ | €19.06 | 10.00% |
50+ | €16.94 | 20.00% |
100+ | €14.83 | 30.00% |
250+ | €12.71 | 40.00% |
500+ | €10.59 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 68 mm |
Cross section | 5 mm |
Size according to DIN11864 | DIN118641-DN65 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026