

€1,539.00/ pieceexcl. VAT
€1,862.19incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,539.00 | - |
25+ | €1,385.10 | 10.00% |
50+ | €1,231.20 | 20.00% |
100+ | €1,077.30 | 30.00% |
250+ | €923.40 | 40.00% |
500+ | €769.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 6.07 mm |
Cross section | 1.63 mm |
Size according to AS568-BS1806-ISO3601 | 902 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |