

€234.20/ pieceexcl. VAT
€283.38incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €234.20 | - |
10+ | €210.78 | 10.00% |
25+ | €187.36 | 20.00% |
50+ | €175.65 | 25.00% |
100+ | €163.94 | 30.00% |
250+ | €152.23 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 393.07 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 460 |
Size according to French R | NF-R88 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026