

€36.89/ pieceexcl. VAT
€44.64incl. VAT
Estimated delivery date - 24/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.89 | - |
25+ | €33.20 | 10.00% |
50+ | €29.51 | 20.00% |
100+ | €25.82 | 30.00% |
250+ | €22.13 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 116.84 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 426 |
Size according to French R | NF-R54 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 12/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 12/11/2026