

€10,675.00/ pieceexcl. VAT
€12,916.75incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10,675.00 | - |
10+ | €9,607.50 | 10.00% |
25+ | €8,540.00 | 20.00% |
50+ | €8,006.25 | 25.00% |
100+ | €7,472.50 | 30.00% |
250+ | €6,938.75 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 532.18 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 390 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |