

€10,128.00/ pieceexcl. VAT
€12,254.88incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10,128.00 | - |
10+ | €9,115.20 | 10.00% |
25+ | €8,102.40 | 20.00% |
50+ | €7,596.00 | 25.00% |
100+ | €7,089.60 | 30.00% |
250+ | €6,583.20 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 506.78 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 389 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |